80H RIV 50FT

COMPARE

80H RIV 50FT

Description
80H RIV 50FT ROLLER CHAIN ; 1" PITCH HEAVY RIVETED 50FT/BOX

DRIVES

Part # DRV-80H-1R-50FT

BDI # 300522

Features

Roller Width - Inch: 0.625
Chain Pitch - Inch: 1
Chain Size: 80
Component: Chain
Roller Diameter - Millimeter: 15.875

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Heavy
Other Features: Ballized Plates | Case Hardened Pin

Price Inventory : Available to order
Loading Price
QTY
7SC35 SPACER FLANGE

COMPARE

7SC35 SPACER FLANGE

Description
7SC35 SPACER FLANGE

TIMKEN LOVEJOY

Part # 7SC35-SPCR FLNG

BDI # 594448

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY