Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347670
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.53
F724-30-B7-G
Description
F724-30-B7-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 143TC/145TC
Part # 52592
BDI # 171937
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343631
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44
F726-30-B7-G
Description
F726-30-B7-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 143TC/145TC
Part # 52041
BDI # 171554
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343670
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
F724-30-B7-H
Description
F724-30-B7-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 52594
BDI # 171939
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343632
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44
F724-30-B5-J
Description
F724-30-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 52004
BDI # 171517
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343630
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44