Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
86.868
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed
D35B20H
Description
D35B20H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B20H
BDI # 607694
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Duplex Type
Global Part Number GPN:
30567
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666296
Pressure Angle:
20 Degree