PB8MX-28S-36
Description
PB8MX-28S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77153028
BDI # 1126084
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Rough Bore
14MX-28S-37
Description
14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193028
BDI # 1094879
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.16
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
8MX-28S-21
Description
8MX-28S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182028
BDI # 1117373
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Global Part Number GPN:
36379
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore