Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
4