6C200F
Description
6C200F V-BELT SHEAVE ; NON-RETURNABLE 6 GROOVE 20" OD
Part # 1006899
BDI # 331273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
13617
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
QD Bushing
Global Part Number GPN:
31323
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580130
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5