6B5V60
Description
6B5V60 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 6 GROOVE 6.28"OD
Part # 1969377
BDI # 329087
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.28
Outside Diameter - Millimeter:
159.512
Other Features:
Split Taper Bushing | Type 3
Global Part Number GPN:
14466
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
Q1
Number of Grooves:
6
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Split Taper Bushing
Global Part Number GPN:
10067
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style | Type A1
Global Part Number GPN:
15185
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
50BS29 1 1/8
Description
50BS29 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS29 1 1/8
BDI # 621523
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
With 2 Set Screw
Global Part Number GPN:
33486
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
D80BTB19H
Description
D80BTB19H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80BTB19H
BDI # 608097
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30397
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed