F715-50-B5-G
Description
F715-50-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51918
BDI # 171431
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343526
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065