VR231-PO-M5
Description
VR231-PO-M5 SPIRAL BEVEL GEARBOX ; NON RETURNABLE
Part # 56116
BDI # 21430877
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
2:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.16
Overall Width - Inch:
5.25