35BS40 X 1-1/2

COMPARE

35BS40 X 1-1/2

Description
35BS40 X 1-1/2 CHAIN SPROCKET ; 35 ANSI 40 TEETH 1-1/2" BORE

MARTIN SPROCKET & GR

Part # 35BS40 X 1-1/2

BDI # 23238588

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.78

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.99
Pitch Diameter - Millimeter: 121.4
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY