DS60A22 X 1-1/2

COMPARE

DS60A22 X 1-1/2

Description
DS60A22 X 1-1/2 CHAIN SPROCKET ; 60 ANSI 22 TEETH 1-1/2" BORE

MARTIN SPROCKET & GR

Part # DS60A22 X 1-1/2

BDI # 22606347

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.27

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.666
Pitch Diameter - Millimeter: 133.86
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY