SCXT115A SCR CONV REDCR
Description
SCXT115A SCR CONV REDCR ; DOUBLE REDUCTION 15.35 RATIO SHAFT MOUNT
Part # 351163
BDI # 276078
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
114
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
15.35:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
FWC726-300-B5-G
Description
FWC726-300-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52460
BDI # 171809
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343916
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.6
F710-5-B4-G
Description
F710-5-B4-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 42CZ
Part # 51849
BDI # 171363
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.4
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343469
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.785
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
80.772
Nominal Center Distance - Inch:
3.18
Other Features:
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.37