60BTL24-2012
Description
60BTL24-2012 ROLLER CHAIN SPROCKET ; 3/4IN PITCH 24 TEETH 2012 BUSH
Part # 60BTL24-2012
BDI # 22135655
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed