F710-5-B4-G

COMPARE

F710-5-B4-G

Description
F710-5-B4-G WORM SPEED REDUCER ; RIGHT ANGLE 42CZ

BOSTON GEAR

Part # 51849

BDI # 171363

Features

Mounting Frame: 42CZ
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 350
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 25.4
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343469
Mounting Method: Direct Mounted
Overall Length - Inch: 4.785

Price Inventory : Available to order
Loading Price
QTY