SCXT115A SCR CONV REDCR
Description
SCXT115A SCR CONV REDCR ; DOUBLE REDUCTION 15.35 RATIO SHAFT MOUNT
Part # 351163
BDI # 276078
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
114
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
15.35:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
SF842BR-63K-B5-M5
Description
SF842BR-63K-B5-M5 WORM SPEED REDUCER ; POR NON RETURNABLE HELICAL
Part # F01486
BDI # 24027842
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
27.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.79