TXT115AS FLANGE MOUNT REDCR

COMPARE

TXT115AS FLANGE MOUNT REDCR

Description
TXT115AS FLANGE MOUNT REDCR

DODGE

Part # 241418

BDI # 270739

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 80.772
Nominal Center Distance - Inch: 3.18
Other Features: Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method: Flange Mounted
Overall Length - Inch: 8.37

Price Inventory : Available to order
Loading Price
QTY
26Q15L14

COMPARE

26Q15L14

Description
26Q15L14 WORM GEAR REDUCER

DODGE

Part # 26Q15L14

BDI # 272314

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 348071
Mounting Method: Direct Mounted
Overall Length - Inch: 9.37

Price Inventory : Available to order
Loading Price
QTY
154Q56LR15

COMPARE

154Q56LR15

Description
154Q56LR15 WORM GEAR REDUCER ; NON-RETURNABLE

MORSE INDUSTRIAL

Part # XC1114

BDI # 350665

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363056
Mounting Method: Direct Mounted
Overall Length - Inch: 7.27

Price Inventory : Available to order
Loading Price
QTY
15Q15LR56

COMPARE

15Q15LR56

Description
15Q15LR56 WORM GEAR REDUCER

DODGE

Part # 15Q15LR56

BDI # 263318

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method: Direct Mounted
Overall Length - Inch: 7.09

Price Inventory : Available to order
Loading Price
QTY