TXT115AS FLANGE MOUNT REDCR

COMPARE

TXT115AS FLANGE MOUNT REDCR

Description
TXT115AS FLANGE MOUNT REDCR

DODGE

Part # 241418

BDI # 270739

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 80.772
Nominal Center Distance - Inch: 3.18
Other Features: Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method: Flange Mounted
Overall Length - Inch: 8.37

Price Inventory : Available to order
Loading Price
QTY
TA0107L31 TPR BU REDCR

COMPARE

TA0107L31 TPR BU REDCR

Description
TA0107L31 TAPER BUSH REDUCER

DODGE

Part # 900000

BDI # 295241

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 86.614
Nominal Center Distance - Inch: 3.41
Other Features: Single and Double Reduction | With Bushing | Light Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 9.68

Price Inventory : Available to order
Loading Price
QTY