5F FHUB

COMPARE

5F FHUB

Description
5F FHUB GEAR COUPLING HUB ; 7-5/16" DIA SHAFT

KOP-FLEX COUPLINGS

Part # 1960376

BDI # 315807

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 153.187
Other Features: Components may or may not inter-mix among brands - FASTS | Flex Hub | Solid Hub | 5.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 185.75
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY

COMPARE

FWA721-100-B5-K

Description
FWA721-100-B5-K WORM SPEED REDUCER ; POR NON RETURNABLE 100:1 1IN SHAFT 1/4HP

BOSTON GEAR

Part # H09070

BDI # 25921868

Price Inventory : Available to order
Loading Price
QTY