Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Global Part Number GPN:
385314
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
831
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
33
Belt Series:
BX | X17X
Belt Width - Inch:
0.625
SDS 1 7/8
Description
SDS 1 7/8 QD BUSHING ; 1-7/8" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 1 7/8
BDI # 611134
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
465330
Bushing Series:
SDS
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
385535
Belt Width - Millimeter:
22.225
Belt Outside Length - Millimeter:
2260.6
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
89
Belt Series:
CX
Belt Width - Inch:
0.875
8S 1 7/8
Description
8S 1 7/8 SLEEVE COUPLING FLANGE ; 1-7/8" BORE 5.45" OD 3-1/4" HUB
Part # 8S 1 7/8
BDI # 624372
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs