40BS26 1
Description
40BS26 1 ROLLER CHAIN SPROCKET ; 1/2" P 26T 1" BORE
Part # 40BS26 1
BDI # 619748
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Global Part Number GPN:
33080
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
50SDS26
Description
50SDS26 ROLLER CHAIN SPROCKET ; 5/8" P 26T BORE FOR SDS BUSHING
Part # 50SDS26
BDI # 622130
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31014
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed
50BS26 1 3/16
Description
50BS26 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 26T 1-3/16" BORE
Part # 50BS26 1 3/16
BDI # 621496
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
33750
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore