50BS48 1 1/4
Description
50BS48 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1-1/4" BORE
Part # 50BS48 1 1/4
BDI # 621723
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
34052
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581785
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
50BTB48
Description
50BTB48 ROLLER CHAIN SPROCKET ; 5/8" P 48T BORE FOR 2012 BUSHING
Part # 50BTB48
BDI # 621930
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32156
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed