2 B 124 SK
Description
2 B 124 SK V-BELT SHEAVE ; 2 GROOVES 12-3/4" OD BUSHED
Part # 2 B 124 SK
BDI # 616422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581015
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
5-5V12.50-E
Description
5-5V12.50-E V-BELT QD SHEAVE ; 5/5V12.5-E QD SHEAVE
Part # 455350
BDI # 280426
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5