11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
11HS

COMPARE

11HS

Description
11HS QUADRA-FLEX SLEEVE ; 8-3/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 11HS

BDI # 614583

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
11E SLEEVE

COMPARE

11E SLEEVE

Description
11E COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 11E-SLEEVE

BDI # 594441

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY