60BTB20
Description
60BTB20 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 60BTB20
BDI # 623413
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32182
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
50JA15
Description
50JA15 ROLLER CHAIN SPROCKET ; 50 CHAIN 15 TEETH 1 ROW
Part # 50JA15
BDI # 622061
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30998
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
50SDS26
Description
50SDS26 ROLLER CHAIN SPROCKET ; 5/8" P 26T BORE FOR SDS BUSHING
Part # 50SDS26
BDI # 622130
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31014
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed
50BTB40
Description
50BTB40 ROLLER CHAIN SPROCKET ; 5/8" P 40T BORE FOR 2012 BUSHING
Part # 50BTB40
BDI # 621927
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32153
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed
50SDS27
Description
50SDS27 ROLLER CHAIN SPROCKET ; 5/8" P 27T BORE FOR SDS BUSHING
Part # 50SDS27
BDI # 622132
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31016
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed