726-10-H
Description
726-10-H WORM SPEED REDUCER ; NON RETURNABLE CI SOLID SHFT
Part # 51739
BDI # 171253
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343188
Mounting Method:
Direct Mounted
Overall Length - Inch:
10
724-10-H
Description
724-10-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SHAFT I/P
Part # 51712
BDI # 171226
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343161
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.94