5 B 68 SK

COMPARE

5 B 68 SK

Description
5 B 68 SK V-BELT SHEAVE ; 5 GROOVE 7.15" OD BUSHED A/B BELT

MARTIN SPROCKET & GR

Part # 5 B 68 SK

BDI # 620937

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.15
Outside Diameter - Millimeter: 181.61
Other Features: QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 580518

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
5 B 110 SF

COMPARE

5 B 110 SF

Description
5 B 110 SF V-BELT SHEAVE ; 5 GROOVES 11.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 5 B 110 SF

BDI # 620889

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.35
Outside Diameter - Millimeter: 288.29
Other Features: QD Bushing | Web Style
Global Part Number GPN: 580178

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SF
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
5-5V12.50-E

COMPARE

5-5V12.50-E

Description
5-5V12.50-E V-BELT QD SHEAVE ; 5/5V12.5-E QD SHEAVE

DODGE

Part # 455350

BDI # 280426

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Outside Diameter - Millimeter: 317.5
Other Features: QD Bushing | Web Style
Mounting Method: Bushed

Belt Series: 5V
Bushing Size: E
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY