F721-60-B5-H
Description
F721-60-B5-H WORM SPEED REDUCER ; NON-RETURNABLE 2.06" CD 56C RL OUTPUT
Part # 51979
BDI # 171492
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343605
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
HF724-60-B5-H-P23
Description
HF724-60-B5-H-P23 WORM SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE SINGLE
Part # 63068
BDI # 175888
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344051
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44