Page 1 of 2

Next

Compare
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
8MX-80S-36

COMPARE

8MX-80S-36

Description
8MX-80S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183080

BDI # 1117480

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.868
Inch - Metric: Metric
Outside Diameter - Inch: 7.957
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
5V8.5X3-SF

COMPARE

5V8.5X3-SF

Description
5V8.5X3-SF TRANSMISSION PULLEY

TB WOODS

Part # 5V853

BDI # 998024

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Outside Diameter - Millimeter: 215.9
Other Features: QD Bushing | Solid Style
Mounting Method: Bushed

Belt Series: 5V
Bushing Size: SF
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
50BTB40

COMPARE

50BTB40

Description
50BTB40 ROLLER CHAIN SPROCKET ; 5/8" P 40T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB40

BDI # 621927

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 7.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.316
Other Features: Taper Lock Bushing
Global Part Number GPN: 32153
Pitch Diameter - Millimeter: 202.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
BK90-H

COMPARE

BK90-H

Description
BK90-H V-BELT SHEAVE ; 1 GROOVES 8-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # BK90-H

BDI # 606100

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Outside Diameter - Millimeter: 222.25
Other Features: Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 581785

Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY