F721-20-B5-H

COMPARE

F721-20-B5-H

Description
F721-20-B5-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 51964

BDI # 171477

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343584
Mounting Method: Direct Mounted
Overall Length - Inch: 8.06

Price Inventory : Available to order
Loading Price
QTY
F715-20-B5-J

COMPARE

F715-20-B5-J

Description
F715-20-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 51908

BDI # 171421

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343516
Mounting Method: Direct Mounted
Overall Length - Inch: 7.065

Price Inventory : Available to order
Loading Price
QTY