Features
Pilot Diameter - Millimeter:
104.775
Pilot Diameter - Inch:
4.125
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.125
Length Thru Bore - Millimeter:
63.5
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
P24-8MGT-20
Description
P24-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082024
BDI # 1125559
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
TL18L100-1108
Description
TL18L100-1108 SYNCHRONOUS SPROCKET ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Part # 113599
BDI # 255322
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.706
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573591
Pitch Diameter - Millimeter:
54.585
14MX-43S-37
Description
14MX-43S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193043
BDI # 1094954
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed