60BS13HT 1
Description
60BS13HT 1 ROLLER CHAIN SPROCKET ; 3/4" P 13T HT 1" BORE
Part # 60BS13HT 1
BDI # 622737
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
33253
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
DS50A13
Description
DS50A13 RLR CHAIN SPROCKET ; DBL SINGLE CHAIN NO.50
Part # DS50A13
BDI # 24864750
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore