HLSK104Y L
Description
HLSK104Y L SPIRAL MITER GEAR ; 7/8" BORE 2-1/2" PITCH DIA 10 DP
Part # 12360
BDI # 162173
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665584
Pressure Angle:
20 Degree
HLSK104Y R
Description
HLSK104Y R SPIRAL MITER GEAR ; 7/8" BORE 2-1/2" PITCH DIA 10 DP
Part # 12358
BDI # 162172
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665575
Pressure Angle:
20 Degree
35A25
Description
35A25 ROLLER CHAIN SPROCKET ; 3/8" P 25T 1/2" MIN PLAIN A PLATE
Part # 35A25
BDI # 618592
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Global Part Number GPN:
31609
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore