Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Plain Style | Type B | Minimum Bore 7/8
Global Part Number GPN:
671984
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/4
Global Part Number GPN:
671334
Pressure Angle:
14.5
D100B11
Description
D100B11 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B11
BDI # 607292
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Global Part Number GPN:
30479
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
H80B21
Description
H80B21 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 21T B-STYLE W/HT
Part # 80B21HT
BDI # 914003
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
50B17
Description
50B17 ROLLER CHAIN SPROCKET ; 5/8" P 17T 5/8" MIN PLAIN BORE
Part # 50B17
BDI # 621953
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Global Part Number GPN:
36244
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore