TA2115H33 TA TPR BU REDCR

COMPARE

TA2115H33 TA TPR BU REDCR

Description
TA2115H33 TA TAPER BUSH REDUCER

DODGE

Part # 902000

BDI # 295483

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 50
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 138.43
Nominal Center Distance - Inch: 5.45
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 10.92

Price Inventory : Available to order
Loading Price
QTY