Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Split Taper Bushing
Global Part Number GPN:
571743
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
80SF27H
Description
80SF27H ROLLER CHAIN SPROCKET ; 1" P 27T HT BORE FOR SF BUSHING
Part # 80SF27H
BDI # 625357
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
QD Bushing
Global Part Number GPN:
31121
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
50SDS27
Description
50SDS27 ROLLER CHAIN SPROCKET ; 5/8" P 27T BORE FOR SDS BUSHING
Part # 50SDS27
BDI # 622132
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31016
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
50BS27 1
Description
50BS27 1 ROLLER CHAIN SPROCKET ; 5/8" P 27T 1" BORE
Part # 50BS27 1
BDI # 621501
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
With 2 Set Screw
Global Part Number GPN:
33207
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Finished Bore
80SF27
Description
80SF27 ROLLER CHAIN SPROCKET ; 1" P 27T BORE FOR SF BUSHING
Part # 80SF27
BDI # 625356
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
QD Bushing
Global Part Number GPN:
31120
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed