PX80 TL 2012
Description
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB
Part # 010604
BDI # 239712
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
7.244
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
6S 1 1/8
Description
6S 1 1/8 SLEEVE CPLG FLANGE ; 1-1/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB
Part # 6S 1 1/8
BDI # 622555
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs