TXT205ET, ETV TPR BU REDCR
Description
TXT205ET, ETV TPR BU REDCR ; PARALLEL 5:1 RATIO SHAFT INPUT
Part # 242249
BDI # 270805
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.044
Nominal Center Distance - Inch:
3.86
Other Features:
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.6
154Q56L5
Description
154Q56L5 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XC1091
BDI # 350678
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363052
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.27
133Q56L5
Description
133Q56L5 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XB1061
BDI # 350645
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362865
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06