4 B 74 SK
Description
4 B 74 SK V-BELT SHEAVE ; 4 GROOVES 7-3/4" OD BUSHED
Part # 4 B 74 SK
BDI # 619199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581106
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4 5V 925 E
Description
4 5V 925 E V-BELT SHEAVE ; 4 GROOVES 9-1/4" OD BUSHED
Part # 4 5V 925 E
BDI # 619355
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580370
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
4 B 80 SK
Description
4 B 80 SK V-BELT SHEAVE ; 4 GROOVES 8.35" OD BUSHED
Part # 4 B 80 SK
BDI # 619201
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581621
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4TB60
Description
4TB60 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 1001999
BDI # 328592
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14155
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
13443
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4