8MX-75S-36
Description
8MX-75S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183075
BDI # 1117476
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.168
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
8MX-75S-12
Description
8MX-75S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181075
BDI # 1117474
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.168
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
8MX-75S-21
Description
8MX-75S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182075
BDI # 1117475
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.168
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed