14MX-140S-125

COMPARE

14MX-140S-125

Description
14MX-140S-125 SYNCHRONOUS PULLEY ; 14MM P 140GROVES

GATES

Part # 77198140

BDI # 1094850

Features

Pitch Diameter - Inch: 24.56
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 623.824
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
5 C 240 F

COMPARE

5 C 240 F

Description
5 C 240 F V-BELT SHEAVE ; 5 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 5 C 240 F

BDI # 620966

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24.4
Outside Diameter - Millimeter: 619.76
Other Features: QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN: 581208

Mounting Method: Bushed
Belt Series: C
Bushing Size: F
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
D100J60

COMPARE

D100J60

Description
D100J60 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D100J60

BDI # 607317

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Pitch Diameter - Inch: 23.884
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 24.601
Other Features: QD Bushing
Global Part Number GPN: 30412
Pitch Diameter - Millimeter: 606.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY