Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
1.875
5JEM
Description
5JEM QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER
Part # 5JEM
BDI # 621126
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN:
482189
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN:
482190
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
1.875