E 35MM
Description
E 35MM QD BUSHING ; 35MM BORE 97.384MM OD 66.675MM LTB
Part # E 35MM
BDI # 608219
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
464410
Bushing Series:
E
Features
Inch - Metric:
Metric
Number of Bands:
3 Bands
Other Features:
Polyflex JB | Ribbed Top
Belt Width - Millimeter:
33
Belt Outside Length - Millimeter:
1600
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
62.992
Belt Series:
11M
Belt Width - Inch:
1.299
100H RIV 10FT
Description
100H RIV 10FT CHAIN ; 100 1-1/4" PITCH RIVETED 10FT/BOX
Part # 100HRB
BDI # 903336
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1
Features
Component:
Cover
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
4
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.188
Outside Diameter - Millimeter:
80.975
Bore - Millimeter:
49.225
Length - Millimeter:
66
Other Features:
8 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
2.598