Features
Inch - Metric:
Inch
Number of Bands:
4 Bands
Global Part Number GPN:
382236
Belt Width - Millimeter:
63.5
Belt Outside Length - Millimeter:
5994.4
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
236
Belt Series:
5V
Belt Width - Inch:
2.5
120H RIV 10FT
Description
120H RIV 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Part # 120H1X10FT
BDI # 17281238
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
1080T GRID
Description
1080T GRID ; 758251 TAPERED COUPLING 1080T10/1080T20
Part # 4300440
BDI # 18105579
Features
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel
Coupling Type:
Grid Coupling
Part Type:
Tapered Grid
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.144
Length Thru Bore - Inch:
2.486
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
HA 3128
Description
HA 3128 BRG ADAPTER SLEEVE ; 4-15/16" BORE 3.819" LENGTH THRU BORE
Part # HA 3128
BDI # 1267149
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.117
Length Thru Bore - Inch:
3.981
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions