Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
216.662
Nominal Center Distance - Inch:
8.53
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.09
5315JR09A SHFT MNT BU-3.938
Description
5315JR09A SH MT BU 3.938 ; POR 0795353
Part # 5401005
BDI # 21490204
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
167.132
Nominal Center Distance - Inch:
6.58
Other Features:
Double Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 3.938
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.66