Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568273
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Bushed
60BTB27H
Description
60BTB27H ROLLER CHAIN SPROCKET ; 3/4" P 27T HT BORE FOR 2012 BUSHING
Part # 60BTB27H
BDI # 623428
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32197
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
50BTB27H
Description
50BTB27H ROLLER CHAIN SPROCKET ; 5/8" P 27T HT BORE FOR 2012 BUSHING
Part # 50BTB27H
BDI # 621919
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32145
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
50BTB27
Description
50BTB27 ROLLER CHAIN SPROCKET ; 5/8" P 27T BORE FOR 2012 BUSHING
Part # 50BTB27
BDI # 621918
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32144
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed