Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348111
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
HF-721-25-B5-H-P20
Description
HF-721-25-B5-H-P20 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 21636
BDI # 21430839
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.122
RF726-25-B7-G
Description
RF726-25-B7-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 52761
BDI # 172104
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344790
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.16
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
78.994
Nominal Center Distance - Inch:
3.11
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.37
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346270
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09