Page 1 of 7

Next

Compare
26Q40HA14

COMPARE

26Q40HA14

Description
26Q40HA14 TIGEAR-2 REDUCER

DODGE

Part # 26Q40HA14

BDI # 272390

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Mounting Method: Direct Mounted
Overall Length - Inch: 9.37

Price Inventory : Available to order
Loading Price
QTY
20QZ20H14

COMPARE

20QZ20H14

Description
20QZ20H14 TIGEAR-2 E-Z KLEEN REDUCER

DODGE

Part # 20QZ20H14

BDI # 268182

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 346951
Mounting Method: Direct Mounted
Overall Length - Inch: 8.47

Price Inventory : Available to order
Loading Price
QTY
35Q40H18

COMPARE

35Q40H18

Description
35Q40H18 WORM GEAR REDUCER ; HOLLOW SIZES 35-47

DODGE

Part # 35Q40H18

BDI # 276777

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Other Features: Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN: 349408
Mounting Method: Direct Mounted
Overall Length - Inch: 12.16

Price Inventory : Available to order
Loading Price
QTY
26A30H14

COMPARE

26A30H14

Description
26A30H14 WORM GEAR REDUCER

DODGE

Part # 26A30H14

BDI # 271872

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 347799
Mounting Method: Direct Mounted
Overall Length - Inch: 12.49

Price Inventory : Available to order
Loading Price
QTY
30Q60H56

COMPARE

30Q60H56

Description
30Q60H56 TIGEAR-2 REDUCER

DODGE

Part # 30Q60H56

BDI # 274704

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN: 348836
Mounting Method: Direct Mounted
Overall Length - Inch: 10.58

Price Inventory : Available to order
Loading Price
QTY