HLSK102Y L
Description
HLSK102Y L SPIRAL MITER GEAR ; 5/8" BORE 1-1/2" PITCH DIA 12 DP
Part # 12342
BDI # 162164
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
8.128
Face Width - Inch:
0.32
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665662
Pressure Angle:
20 Degree
HLSK102Y R
Description
HLSK102Y R SPIRAL MITER GEAR ; 5/8" BORE 1-1/2" PITCH DIA 12 DP
Part # 12340
BDI # 162163
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
8.128
Face Width - Inch:
0.32
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665829
Pressure Angle:
20 Degree
L1056
Description
L1056 GEAR WORM ; 1/2" BORE 1" PITCH DIA 12 DP 1-5/8" FC
Part # 12900
BDI # 162237
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
41.275
Face Width - Inch:
1.625
Pitch:
12 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666948
Pressure Angle:
14-1/2 Degree
HMK1218A
Description
HMK1218A MITER GEAR ; 5/8" BORE 1-1/2" PITCH DIA 12 DP PITCH
Part # HMK1218A
BDI # 608950
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
8.128
Face Width - Inch:
0.32
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666346
Pressure Angle:
20 Degree