175 1/1 A B SP 1.000
Description
175 1/1 A B SP 1.000 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-74767
BDI # 477277
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
6.313