50BS23HT 1
Description
50BS23HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 23T HT 1" BORE
Part # 50BS23HT 1
BDI # 621458
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
33201
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50BTB23H
Description
50BTB23H ROLLER CHAIN SPROCKET ; 5/8" P 23T HT BORE FOR 2012 BUSHING
Part # 50BTB23H
BDI # 621911
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32137
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
40BS23 1
Description
40BS23 1 ROLLER CHAIN SPROCKET ; 1/2" P 23T 1" BORE
Part # 40BS23 1
BDI # 619691
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Global Part Number GPN:
33072
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
60BS23 1 1/2
Description
60BS23 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 23T 1-1/2" BORE
Part # 60BS23 1 1/2
BDI # 622913
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Global Part Number GPN:
34864
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
DS40A23H
Description
DS40A23H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 23T DBL SGL W/HT
Part # DS40A23
BDI # 913055
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
572826
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore